KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recycling Container, Brown, 28-1/2 gal.

DART| Zoro #: G0843771| Mfr #: RPC1

$140.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. 16J16, 8J8, 12X16G, 12J12
Item: Stationary Recycling Container
Number of Openings: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843771 Mfr #: RPC1
For Use With: Mfr. No. 16J16, 8J8, 12X16G, 12J12Item: Stationary Recycling Container
Number of Openings: 1Primary Container Color: Brown
Recycling Material: FoamMaterial: Cardboard
Total Capacity: 28-1/2 gal.Standards: UPS
Includes: (2) Plastic Liner Bags, (2) Cardboard Dividers, (2) Instruction Posters, (2) Instruction Sheets, (2) Prepaid Mailing LabelsWidth: 11"
Top Design: Open TopShape: Rectangular
Features: Intended For Disposal Of Foam CupsHeight: 26"
Trash Container Capacity: 28-1/2 gal.Symbol: Recycle
Diameter: 11"Color: Brown
Country of Origin (subject to change): United States

Description

Stationary Recycling Container, Recycling Material Foam, Trash Container Capacity 28-1/2 gal., Total Capacity 28-1/2 gal., Color Brown, Width 11 In., Height 26 In., Diameter 11 In., Material Cardboard, Rectangular, Top Design Open Top, Number of Openings 1, Symbol Recycle, Standards UPS, For Use With Mfr. No. 16J16, 8J8, 12X16G, 12J12, Includes (2) Plastic Liner Bags, (2) Cardboard Dividers, (2) Instruction Posters, (2) Instruction Sheets, (2) Prepaid Mailing Labels

Reviews