Dasco Pro
Flat Trim/Pry Bar, 9-1/2" L
Mfr # 2231-0
Zoro # G4391362
$16.39
47% off
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features Professionals and Homeowners
- Material Heat Treated High Carbon Steel
- Overall Length 10 in
- Overall Width 1 3/4 in
Explore More Products
- DASCO PRO Small Flat Pry Bar, 5-1/2" L 222
- DASCO PRO Pry Bar Set, Small, 3 Pcs 91
- DASCO PRO Nail Puller, Claw Bar, 11-1/2" L 221
- DASCO PRO Small Flat Pry Bar, 7-1/2" L 227
- DASCO PRO 18 RIPPING BAR 72311
- DASCO PRO 100-0 9 In. Pulling Claw Bar 704835
- DASCO PRO Trim Kit, Heat Treated High Carbon Steel 97
- DEADON Nail Puller, Exhumer, Classic Style, 10.5" EX9CL
- QUAL-CRAFT SHINGLE REMOVER 54"" 2560
- OTC 10 lb Slide Hammer Puller OTC7703
- GEARWRENCH 33” Indexing Pry Bar 82233
- Dasco Pro Nail Pullers, Wrecking and Pry Bars