Dasco Pro
Floor Chisel, 3" Tip x 11" L
Mfr # 473
Zoro # G4630534
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3 in
- Tether Capable Tether Capable
- Material Steel
- Number of Pieces 1
- Characteristics Strong Thin Cutting Blade
Explore More Products
- DASCO PRO Floor Chisel, 2-1/2" Tip x 10" L 472
- DASCO PRO Brick Set, 3 in W Blade, 7 in OAL, HCS Blade 435-0
- DASCO PRO Chisel Floor 3 X 11 Inch Steel 473-0
- DASCO PRO Flat Utility Chisel, 1-1/4" Tip x 12" L 337
- DASCO PRO Guarded Cold Chisel, 3/4" Tip x 12" L G410
- DASCO PRO Guarded Floor Chisel, 2-1/2" Tip x 10" L G472
- DASCO PRO Chisel Floor 2 X 10 Inch Steel 471-0
- DASCO PRO Cold Chisel, 34 in Tip, 12 in OAL, HCS Blade 410-0
- DASCO PRO Cold Chisel, 38 in Tip, 558 in OAL, HCS Blade 402-0
- URREA Cold Cut Chisel 5/8"x1/2" 86A-1/2
- MAYHEW PRO Cold Chisel, 5/8 in. x 12 in., Steel, BO 10210
- Dasco Pro Cutting and Shaping Tools