KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle Finder, 0 to 90 Deg., 2in L Base

DASCO PRO| Zoro #: G2379081| Mfr #: AF30

$6.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Accuracy: 0.5 Degrees
Construction: High Impact Plastic Body
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379081 Mfr #: AF30
Color: WhiteAccuracy: 0.5 Degrees
Construction: High Impact Plastic BodyNumber of Level Vials: 0
Lens Diameter: 1"Item: Angle Finder
Features: Chip Proof Plastic HousingScale: Increments 0 to 90 Degrees in Any Quadrant
Application: For Angle Identification With Plumbing, Electrical and HVAC WorkOverall Height (In.): 2-1/2
Base Length (In.): 2Number of Plumb Vials: 0
Country of Origin (subject to change): United States

Description

Angle Finder, -, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Degrees , Base Length (In.) 2, Overall Height (In.) 2-1/2, Lens Diameter 1 In., Number of Level Vials 0, Number of Plumb Vials 0, White, High Impact Plastic Body, Chip Proof Plastic Housing, For Angle Identification With Plumbing, Electrical and HVAC Work

Reviews