KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle Finder, Mag, 0-90 Deg, 2-1/4 Base

DASCO PRO| Zoro #: G2186931| Mfr #: AF200M

$14.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Magnetic
Color: Blue
Accuracy: 0.5 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2186931 Mfr #: AF200M
Type: MagneticColor: Blue
Accuracy: 0.5 DegreesConstruction: High Impact Plastic Body
Number of Level Vials: 0Lens Diameter: 2-3/4"
Item: Angle FinderFeatures: Magnetic Base
Scale: Increments 0 to 90 Degrees in Any QuadrantApplication: For Angle Identification With Plumbing, Electrical and HVAC Work
Overall Height (In.): 4Base Length (In.): 2-1/4
Number of Plumb Vials: 0Country of Origin (subject to change): United States

Description

Angle Finder, Magnetic, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Degrees , Base Length (In.) 2-1/4, Overall Height (In.) 4, Lens Diameter 2-3/4 In., Number of Level Vials 0, Number of Plumb Vials 0, Blue, High Impact Plastic Body, Magnetic Base, For Angle Identification With Plumbing, Electrical and HVAC Work

Reviews