KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle Finder, Mag, 0-90 Deg, 4 In Base

DASCO PRO| Zoro #: G2013347| Mfr #: AF100-2VM

$17.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): 3-1/2
Item: Angle Finder
Features: Magnetic Base, Plumb and Level Vials, V-grooved Side
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013347 Mfr #: AF100-2VM
Overall Height (In.): 3-1/2Item: Angle Finder
Features: Magnetic Base, Plumb and Level Vials, V-grooved SideColor: Blue
Accuracy: 0.5 DegreesApplication: For Angle Identification With Plumbing, Electrical and HVAC Work
Construction: High Impact Plastic BodyLens Diameter: 2-3/4
Base Length (In.): 4Scale: Increments 0 to 90 Degrees in Any Quadrant
Country of Origin (subject to change): United States

Description

Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 4 In, Overall Height 3 1/2 In, Lens Dia 2 3/4, Blue, High Impact Plastic Body, Magnetic Base, Plumb and Level Vials, V-grooved Side

Reviews