KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle Finder, Mag, 90 Deg, 4 1/2 V Base

DASCO PRO| Zoro #: G2241181| Mfr #: AF700M

$13.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): 5
Item: Angle Finder
Features: Magnetic Base, V-grooved Side, Notched Back for Metal Rule Attachment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2241181 Mfr #: AF700M
Overall Height (In.): 5Item: Angle Finder
Features: Magnetic Base, V-grooved Side, Notched Back for Metal Rule AttachmentColor: Blue
Accuracy: 0.5 DegreesApplication: For Angle Identification With Plumbing, Electrical and HVAC Work
Construction: High Impact Plastic BodyLens Diameter: 4
Base Length (In.): 4-1/2Scale: Increments 0 to 90 Degrees in Any Quadrant
Country of Origin (subject to change): United States

Description

Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 4 1/2 In, Overall Height 5 In, Lens Dia 4, Blue, High Impact Plastic Body, Magnetic Base, V-grooved Side, Notched Back for Metal Rule Attachment

Reviews