KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle Finder, V-Groove, 0-90 Deg, 5 In Base

DASCO PRO| Zoro #: G0953556| Mfr #: AF300

$13.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): 5
Item: Angle Finder
Features: Base and Side V-grooves for Round Surfaces
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953556 Mfr #: AF300
Overall Height (In.): 5Item: Angle Finder
Features: Base and Side V-grooves for Round SurfacesColor: Blue
Accuracy: 0.5 DegreesApplication: For Angle Identification With Plumbing, Electrical and HVAC Work
Construction: High Impact Plastic BodyLens Diameter: 4
Base Length (In.): 5Scale: Increments 0 to 90 Degrees in Any Quadrant
Country of Origin (subject to change): United States

Description

Angle Finder, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Deg, Base Length 5 In, Overall Height 5 In, Lens Dia 4, Blue, High Impact Plastic Body, Base and Side V-grooves for Round Surfaces

Reviews