Dasco Pro
Guarded Brick Chisel, 4" Tip x 7" L
Mfr # G437
Zoro # G4531046
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Guarded
- Tip Size 4 in
- Length 7 in
- Tether Capable Tether Capable
- Material Steel
Explore More Products
- DASCO PRO Guarded Brick Chisel, 3-1/2" Tip x 7" L G436
- DASCO PRO Guarded Brick Chisel, 3" Tip x 7" L G435
- DASCO PRO Cold Chisel, 3/4" Tip x 18" L 411
- DASCO PRO Guarded Floor Chisel, 2-1/2" Tip x 10" L G472
- DASCO PRO Cold Chisel, 1/4" Tip x 4-7/8" L 400
- DASCO PRO Guarded Concrete Chisel, 3/4" Tip x 12" L G480
- DASCO PRO Cold Chisel, 14 in Tip, 478 in OAL, HCS Blade 400-0
- DASCO PRO Cold Chisel, 12 in Tip, 638 in OAL, HCS Blade 405-0
- DASCO PRO Brick Set, 4 in W Blade, 7 in OAL, HCS Blade 437-0
- MAYHEW PRO Cold Chisel, 1 in. x 8 in., Steel, BO 10220
- MARTIN TOOLS SPROCKET & GEAR HAMMER CROSS CHISEL VERT BODY FG RND FA MT154FG
- Dasco Pro Chisels