Dasco Pro
Cold Chisel, 38 in Tip, 558 in OAL, HCS Blade
- Zoro #: G307449943
- Mfr #: 402-0
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$7.59
Must order in multiples of 3
Subtotal: $22.77
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DASCO PRO Mason Chisel, 214 in W Blade, 712 in OAL, HCS Blade 334-0
- DASCO PRO Guarded Mason Chisel, 2-1/4" Tip x 7-1/2" L G334
- DASCO PRO Cold Chisel, 3/4" Tip x 18" L 411
- DASCO PRO Chisel Floor 3 X 11 Inch Steel 473-0
- DASCO PRO Cold Chisel, 3/8" Tip x 5-5/8" L 402
- DASCO PRO Mason Chisel, 1-1/4" Tip x 7-1/2" L 332
- DASCO PRO Chisel Brick Set 2-1/2X7 Inch 434-0
- DASCO PRO Cold Chisel, 1 in Tip, 12 in OAL, HCS Blade 419-0
- DASCO PRO Cold Chisel, 14 in Tip, 478 in OAL, HCS Blade 400-0
- STANLEY Short Blade Chisel, 3/4 In. x 9 In. 16-977
- DEWALT DEWALT WOOD CHISEL 5/8"" DWHT16853
- Dasco Pro Chisels