Dasco Pro
Dasco Pro G480 .75 x 12 in. Blue or Yellow Concrete Chisel
- Mfr # 856895
- Zoro # G003693640
$33.99
/ea
Subtotal: $33.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DASCO PRO Mason Chisel, 2-3/4" Tip x 7-1/2" L 335
- DASCO PRO Cold Chisel, 5/8" Tip x 6-3/4" L 406
- DASCO PRO Cold Chisel, 5/16" Tip x 5-1/4" L 401
- DASCO PRO Cold Chisel, 14 in Tip, 478 in OAL, HCS Blade 400-0
- DASCO PRO Cold Chisel, 12 in Tip, 638 in OAL, HCS Blade 405-0
- DASCO PRO Brick Chisel, 4" Tip x 7" L 437
- DASCO PRO Cold Chisel, 1 in Tip, 12 in OAL, HCS Blade 419-0
- DASCO PRO Chisel Floor 2 X 10 Inch Steel 471-0
- DASCO PRO Chisel Masonry 2-3/4X7-1/2Inch 335-0
- AMPCO SAFETY TOOLS Cold Chisel, 3/4 In. x 9 In. C-16
- BAHCO Bahco Ergo Chisel, 1-1/4", 32mm 434-32
- Dasco Pro Cutting and Shaping Tools