Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Drift Punch, 1/8 Tip x 8" L

  • Zoro #: G4534765
  • Mfr #: 601

$6.34

Details
  • Design: 1-piece
  • Item: Drift Punch
  • Application: Long Tapered Point Aid in Aligning & Sizing Holes in Various Materials
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dasco Pro #601 Specifications

  • Zoro #: G4534765
  • Mfr #: 601
Design: 1-piece Item: Drift Punch
Application: Long Tapered Point Aid in Aligning & Sizing Holes in Various Materials Construction: Heat Treated High Carbon Steel
Tip Size (In.): 1/8 Length (In.): 8
Tether Capable: Standard Tool (Accessory Needed for Tethering) Country of Origin (subject to change): United States

Description

Here are some important details for Dasco Pro Drift Punch. Application: Long Tapered Point Aid in Aligning & Sizing Holes in Various Materials, Tether Capable: Standard Tool (Accessory Needed for Tethering), Length In : 8.

Technical Guides

Reviews of Dasco Pro #601