Skip to Main Content
customer-service Help
Dasco Pro

Finishing Bar, Nail Puller, 12" L

Dasco Pro Finishing Bar,  Nail Puller,  12" L 102
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.13
  • Color: Black
  • Features: Finishing Bar
  • Material: Heat Treated High Carbon Steel
See full product details
Orders over $75 ship free.
Total: $17.13

Dasco Pro #102 Specifications

  • Color: Black
  • Features: Finishing Bar
  • Material: Heat Treated High Carbon Steel
  • Overall Length: 12 in
  • Overall Width: 3 in
  • Pry Bar Sub-Category: Nail Pullers
  • Tether Capable: Tether Capable
  • Thickness: 1 in
  • Item: Nail Puller
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nail Pullers, Nail Puller, Overall Length 12 in, Overall Width 3 in, Standard Tool (Accessory Needed for Tethering), Thickness 1 in, Heat Treated High Carbon Steel, Black, Features Finishing Bar

Reviews of Dasco Pro #102