Skip to Main Content
customer-service Help
Dasco Pro

Pry Bar, Wrecking Bar, 24" L

Dasco Pro Pry Bar,  Wrecking Bar,  24" L 211
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.95
  • Color: Black
  • Features: Construction Bar
  • Material: Heat Treated High Carbon Steel
See full product details
Orders over $75 ship free.
Total: $15.95

Dasco Pro #211 Specifications

  • Color: Black
  • Features: Construction Bar
  • Material: Heat Treated High Carbon Steel
  • Overall Length: 24 in
  • Overall Width: 4 1/2 in
  • Pry Bar Sub-Category: Wrecking Bars
  • Thickness: 1 1/2 in
  • Tether Capable: Tether Capable
  • Item: Gooseneck Wrecking Bar
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wrecking Bars, Gooseneck Wrecking Bar, Overall Length 24 in, Overall Width 4 1/2 in, Standard Tool (Accessory Needed for Tethering), Thickness 1 1/2 in, Heat Treated High Carbon Steel, Black, Features Construction Bar

Reviews of Dasco Pro #211