Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pry Bar, Wrecking Bar, 30" L

  • Zoro #: G4391265
  • Mfr #: 212
$15.42
  • Item: Gooseneck Wrecking Bar
  • Overall Width: 4 1/2 in
  • Overall Length: 30 in
See full product details
Orders over $75 ship free.

Dasco Pro #212 Specifications

  • Zoro #: G4391265
  • Mfr #: 212
Item: Gooseneck Wrecking Bar Overall Width: 4 1/2 in
Overall Length: 30 in Thickness: 1 1/2 in
Color: Black Features: Construction Bar
Material: Heat Treated High Carbon Steel Tether Capable: Tether Capable
Pry Bar Sub-Category: Wrecking Bars Tether Style: Tether Capable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wrecking Bars, Gooseneck Wrecking Bar, Overall Length 30 in, Overall Width 4 1/2 in, Tether Capable, Thickness 1 1/2 in, Heat Treated High Carbon Steel, Black, Features Construction Bar

Technical Guides

Reviews of Dasco Pro #212