Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pry Bar, Spartacus Bar, 24" L

  • Zoro #: G4391344
  • Mfr #: 632

$14.99

  • Overall Width: 3-1/2"
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Color: Black
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Dasco Pro #632 Specifications

  • Zoro #: G4391344
  • Mfr #: 632
Overall Width: 3-1/2" Tether Capable: Standard Tool (Accessory Needed for Tethering)
Color: Black Item: Ripping Bar
Material: Heat Treated High Carbon Steel Pry Bar Sub-Category: Ripping Bars
Overall Length: 24" Features: I-Beam construction bar
Thickness: 1-1/2" Country of Origin (subject to change): United States

Description

Zoro's digging bars provide leverage while digging and loosening soil, large rocks or concrete. Pencil-point models make soil penetration easier. This Ripping Bar includes characteristics like: OVERALL LENGTH: 24", MATERIAL: Heat Treated High Carbon Steel, COLOR: Black

Technical Guides

Reviews of Dasco Pro #632