This item is Discontinued.

Davey Fire Fighting Pump, 5 1/2 HP, Honda Engine 5255H

Fire Fighting Pump, 5 1/2 HP, Honda Engine (Discontinued)

  • Mfr # 5255H
  • Zoro # G3163693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5255H
Zoro #
G3163693
UPC #
-
Country of Origin
Multiple

Dimensions

Engine Size
163cc
Height (In.)
15-3/8
Width (In.)
15-1/4
Length (In.)
20-1/4

Details

HP
5-1/2
Engine/Motor Type
Honda
Max. Operating PSI
129
Discharge
Two 1 in and One 1 1/2 in NPT
Suction
Single 1 1/2 in NPT
Item
High Pressure Fire Fighting Pump
GPM @ 80 PSI
46
Start
Manual
Fuel Tank Capacity
3.6 Liter
Standards
Meets California Emission Codes
Seal Type
Mechanical
GPM @ 40 PSI
78
GPM @ 60 PSI
60
Impeller Material
Aluminum
Casing
Aluminum
Fuel Tank Capacity (Qt.)
3.2
GPM of Water @ 95 PSI
33
Number of Impellers
2
Base Material
Aluminum
Self-Priming
Yes
GPM @ 15 PSI
95

Description

High Pressure Fire Fighting Pump, Base Material Aluminum

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.