Davies
Shift Knob, Ball Knob, 3/8-16 Size, 1.47"L, HR Phenolic
Mfr # 0073-E
Zoro # G2939115
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Color Black
- Diameter 1-1/8"
- Finish High Gloss
- Height 1-1/2"
Explore More Products
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.47"L, HR Phenolic 0073-F
- DAVIES Shift Knob, Ball Knob, 5/16-18 Size, 1.47"L, HR Phenolic 0073-C
- DAVIES Ball Knob, 1/2-20 Thread Size, 1.84"L, Blind Tap 0055BD
- DAVIES Three Prong Clamp Knob, 8-32 Thread Size, 0.50"L, GP Phenolic 3022-D
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.89"L, Blind Tap, HR Phenolic 2850
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.58"L, GP Phenolic 0065-R
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.50"L, GP Phenolic 0040-D
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 1.51"L 3055-S
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.75"L, HR Phenolic 2820-Y
- KIPP Adjustable Handle, Size: 2 M06X60 Zinc, Silver Metallic, Comp: Steel K0116.2063X60
- KIPP Adjustable Handle, Size: 0 1/4-20X50, Zinc Black Satin, Comp: Stainless Steel K0123.0A21X50
- Davies Knobs