Davies
Three Prong Clamp Knob, 5/16-18 Thread Size, 1.00"L, GP Phenolic
Mfr # 3035DP
Zoro # G2907116
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1-1/2"
- Finish High Gloss, Zinc Plated Component
- Height 7/8"
Explore More Products
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic 3035BC
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic 0140
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic 0690-D
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.32"L, Blind Tap 0033-D
- DAVIES Fluted Knob, 5/16-18 Thread Size, 0.88"L, Blind Tap, HR Phenolic 2870-A
- DAVIES Round Grip Clamp Knob, 10-24 Thread Size, 0.50"L 2965GQ
- DAVIES Round Grip Clamp Knob, 10-32 Thread Size, 1.00"L 2965KN
- DAVIES Shift Knob, Ball Knob, 5/16-18 Size, 1.50"L, GP Phenolic 0040
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.13"L, HR Phenolic 2840-A
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, HR Phenolic 5582BD
- J.W. WINCO GN6336.4-ST-63-M12-50 Star Knob 6336.4-ST-63-M12-50
- Davies Knobs