DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ball Knob, 3/8-16 Thread Size, 1.50"L, Blind Tap

DAVIES| Zoro #: G1666244| Mfr #: 0035-X

$3.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Height (In.): 1.50
Base Dia. (In.): 0.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1666244 Mfr #: 0035-X
Width: -30 to 400 FHeight (In.): 1.50
Base Dia. (In.): 0.625Material: GP Phenolic
Diameter: 1.50"Thread Size: 3/8-16
Tap Type (In.): BlindStyle: Standard Ball
Knob Type: Ball KnobOverall Height: 1.50
Overall Length: 1.50"Standards: H. H. Brass
Type: 0.50"Length: 1.50"
Finish: High GlossHeight: 1.50"
Item: Ball KnobThread Type: Course
Country of Origin (subject to change): United States

Description

Ball Knob, Thread Size (In.) 3/8-16, Dia. (In.) 1-1/2 In., Tap Type (In.) Blind, Base Dia. (In.) 5/8, Knob Type Ball Knob, Style Standard Ball, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.50, Length (In.) 1.50 In., Overall Height 1.50, Overall Length 1.50 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews