KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball Knob, 3/8-16 Thread Size, 0.97"L, Blind Tap

DAVIES| Zoro #: G1385632| Mfr #: 0030-R

$2.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ball Knob
Material: GP Phenolic
Type: 0.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1385632 Mfr #: 0030-R
Item: Ball KnobMaterial: GP Phenolic
Type: 0.50"Tap Type (In.): Blind
Thread Type: CourseDiameter: 1.00"
Knob Type: Ball KnobOverall Length: 0.97"
Style: Standard BallOverall Height: 0.936
Finish: High GlossHeight: 0.936"
Standards: H. H. BrassHeight (In.): 0.936
Width: -30 to 400 FThread Size: 3/8-16
Length: 0.97"Base Dia. (In.): 0.50
Country of Origin (subject to change): United States

Description

Ball Knob, Thread Size (In.) 3/8-16, Dia. (In.) 1 In., Tap Type (In.) Blind, Base Dia. (In.) 1/2, Knob Type Ball Knob, Style Standard Ball, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 0.936, Length (In.) 0.97 In., Overall Height 0.936, Overall Length 0.97 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews