SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ball Knob, 3/8-16 Thread Size, 1.32"L, Blind Tap

DAVIES| Zoro #: G1415355| Mfr #: 0033-V

$3.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: GP PhenolicOverall Height: 1.313Base Dia. (In.): 0.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415355 Mfr #: 0033-V
Material: GP PhenolicOverall Height: 1.313
Base Dia. (In.): 0.625Tap Type (In.): Blind
Thread Size: 3/8-16Height (In.): 1.313
Type: 0.50"Item: Ball Knob
Width: -30 to 400 FIncludes: Red Color
Overall Length: 1.32"Standards: H. H. Brass
Length: 1.32"Height: 1.313"
Diameter: 1.375"Knob Type: Ball Knob
Style: Standard BallFinish: High Gloss
Thread Type: CourseCountry of Origin (subject to change): United States

Description

Ball Knob, Thread Size (In.) 3/8-16, Dia. (In.) 1-3/8 In., Tap Type (In.) Blind, Base Dia. (In.) 5/8, Knob Type Ball Knob, Style Standard Ball, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Includes Red Color, Height (In.) 1.313, Length (In.) 1.32 In., Overall Height 1.313, Overall Length 1.32 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews