Ball Knob, 3/8-24 Thread Size, 1.32"L, Blind Tap

DAVIES| Zoro #: G2355972| Mfr #: 0033-G

$2.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: High Gloss
Diameter: 1.375"
Type: 0.63"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355972 Mfr #: 0033-G
Finish: High GlossDiameter: 1.375"
Type: 0.63"Overall Length: 1.32"
Height: 1.313"Width: -30 to 400 F
Length: 1.32"Overall Height: 1.313
Tap Type (In.): BlindStyle: Standard Ball
Material: GP PhenolicHeight (In.): 1.313
Thread Size: 3/8-24Base Dia. (In.): 0.625
Thread Type: FineKnob Type: Ball Knob
Standards: H. H. BrassItem: Ball Knob
Country of Origin (subject to change): United States

Description

Ball Knob, Thread Size (In.) 3/8-24, Dia. (In.) 1-3/8 In., Tap Type (In.) Blind, Base Dia. (In.) 5/8, Knob Type Ball Knob, Style Standard Ball, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.313, Length (In.) 1.32 In., Overall Height 1.313, Overall Length 1.32 In., Thread Type Fine, Type 0.63 In., Width -30 to 400 F

Reviews