PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ball Knob, 5/16-18 Thread Size, 1.32"L, Blind Tap

DAVIES| Zoro #: G1873523| Mfr #: 0033-E

$1.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 FHeight (In.): 1.313Base Dia. (In.): 0.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873523 Mfr #: 0033-E
Width: -30 to 400 FHeight (In.): 1.313
Base Dia. (In.): 0.625Material: GP Phenolic
Diameter: 1.375"Thread Size: 5/16-18
Tap Type (In.): BlindStyle: Standard Ball
Knob Type: Ball KnobOverall Height: 1.313
Overall Length: 1.32"Standards: H. H. Brass
Type: 0.50"Length: 1.32"
Finish: High GlossHeight: 1.313"
Item: Ball KnobThread Type: Course
Country of Origin (subject to change): United States

Description

Ball Knob, Thread Size (In.) 5/16-18, Dia. (In.) 1-3/8 In., Tap Type (In.) Blind, Base Dia. (In.) 5/8, Knob Type Ball Knob, Style Standard Ball, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.313, Length (In.) 1.32 In., Overall Height 1.313, Overall Length 1.32 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews