SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ball Knob, 5/16-18 Thread Size, 0.97"L, Blind Tap

DAVIES| Zoro #: G1724737| Mfr #: 0030-S

$2.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: CourseMaterial: GP PhenolicBase Dia. (In.): 0.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724737 Mfr #: 0030-S
Thread Type: CourseMaterial: GP Phenolic
Base Dia. (In.): 0.50Height: 0.936"
Style: Standard BallType: 0.50"
Overall Height: 0.936Knob Type: Ball Knob
Diameter: 1.00"Item: Ball Knob
Finish: High GlossLength: 0.97"
Width: -30 to 400 FHeight (In.): 0.936
Overall Length: 0.97"Thread Size: 5/16-18
Standards: H. H. BrassTap Type (In.): Blind
Country of Origin (subject to change): United States

Description

Ball Knob, Thread Size (In.) 5/16-18, Dia. (In.) 1 In., Tap Type (In.) Blind, Base Dia. (In.) 1/2, Knob Type Ball Knob, Style Standard Ball, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 0.936, Length (In.) 0.97 In., Overall Height 0.936, Overall Length 0.97 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews