Ball Knob, 5/16-24 Thread Size, 0.97"L, Blind Tap

DAVIES| Zoro #: G1485084| Mfr #: 0030-X

$2.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Height (In.): 0.936
Base Dia. (In.): 0.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485084 Mfr #: 0030-X
Width: -30 to 400 FHeight (In.): 0.936
Base Dia. (In.): 0.50Material: GP Phenolic
Diameter: 1.00"Thread Size: 5/16-24
Tap Type (In.): BlindStyle: Standard Ball
Knob Type: Ball KnobOverall Height: 0.936
Overall Length: 0.97"Standards: H. H. Brass
Type: 0.50"Length: 0.97"
Finish: High GlossHeight: 0.936"
Item: Ball KnobThread Type: Course
Country of Origin (subject to change): United States

Description

Ball Knob, Thread Size (In.) 5/16-24, Dia. (In.) 1 In., Tap Type (In.) Blind, Base Dia. (In.) 1/2, Knob Type Ball Knob, Style Standard Ball, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 0.936, Length (In.) 0.97 In., Overall Height 0.936, Overall Length 0.97 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews