Davies
Ball Knob, 10-32 Thread Size, 0.61"L, Blind Tap
Mfr # 4901-B
Zoro # G1214044
$0.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/8
- Color Black
- Diameter 0.67"
- Finish High Gloss
- Height 0.61"
Explore More Products
- DAVIES Three Prong Clamp Knob, 10-24 Thread Size, 0.76"L, GP Phenolic 3025AZ
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1.02"L, HR Phenolic 2830
- DAVIES Fluted Knob, 3/8-16 Thread Size, 1.59"L, Tap, GP Phenolic 4103HJ
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.56"L, GP Phenolic 1919AE
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1"L, HR Phenolic 2820-B
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.32"L, Blind Tap 0033-D
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.02"L, HR Phenolic 3040-M
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 0.77"L, GP Phenolic 3000-V
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.75"L, HR Phenolic 2820-Y
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic 2830-A
- S & W MANUFACTURING Ball Knob, 303SS, 5/8-11"Thrd, 1-7/8" dia. SSBK-054
- Davies Knobs