Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Control Knob, 1/4" Thread Size, Bushing, Brass Type

  • Zoro #: G0521823
  • Mfr #: 1155
$1.74
  • Overall Length: 0.70"
  • Knob Type: Control Knob
  • Height (In.): 0.703
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Davies #1155 Specifications

  • Zoro #: G0521823
  • Mfr #: 1155
Overall Length: 0.70" Knob Type: Control Knob
Height (In.): 0.703 Diameter: 1.06"
Material: Thermoplastic Standards: Set Screw - H.H. Brass
Finish: matte Item: Control Knob
Width: -30 to 400 F Color: Black
Overall Height: 0.703 Height: 0.70"
Base Dia. (In.): 1.38 Thread Type: Bushing, Brass
Length: 0.70" Tap Type (In.): Blind
Type: 0.50" Includes: Slotted Set Screw, Paint Fill
Style: Instrument Thread Size: 1/4"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Control Knob, Length 0.70 In., Thread Size 1/4 In., Diameter 1.06 In., Tap Type (In.) Blind, Base Dia. (In.) 1.375, Knob Type Control Knob, Style Instrument, Material GP Phenolic, Finish Matte, Standards Set Screw - H.H. Brass, Includes Slotted Set Screw, Paint Fill, Height 0.703 In., Height (In.) 0.703, Overall Height 0.703, Overall Length 0.70 In., Thread Type Bushing, Brass, Type 0.50 In., Width -30 to 400 F

Reviews of Davies #1155