DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Control Knob, 1/4" Thread Size, Bushing, Brass Type, 10.47" c'bore

DAVIES| Zoro #: G2255163| Mfr #: 1120

$1.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 0.81"
Height (In.): 0.813
Base Dia. (In.): 1.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2255163 Mfr #: 1120
Length: 0.81"Height (In.): 0.813
Base Dia. (In.): 1.75Material: GP Phenolic
Width: -30 to 400 FDiameter: 1.50"
Thread Size: 1/4"Includes: Inlay, Slotted Set Screw, Paint Fill
Style: InstrumentKnob Type: Control Knob
Overall Height: 0.813Overall Length: 0.81"
Standards: Set Screw - H.H. BrassType: 0.70"
Bore: 10.47" c'boreFinish: High Gloss
Height: 0.813"Item: Control Knob
Tap Type (In.): BlindThread Type: Bushing, Brass
Country of Origin (subject to change): Taiwan, Province of China

Description

Control Knob, Thread Size (In.) 1/4 In., Dia. (In.) 1-1/2 In., Tap Type (In.) Blind, Base Dia. (In.) 1-3/4, Knob Type Control Knob, Style Instrument, Material GP Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Inlay, Slotted Set Screw, Paint Fill, Height (In.) 0.813, Length (In.) 0.81 In., Overall Height 0.813, Overall Length 0.81 In., Thread Type Bushing, Brass, Type 0.70 In., Width -30 to 400 F

Reviews