KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Knob, 1/4" Thread Size, Bushing, Brass Type

DAVIES| Zoro #: G0740056| Mfr #: 1110

$1.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Includes: Inlay, Slotted Set Screw, Paint Fill
Thread Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740056 Mfr #: 1110
Width: -30 to 400 FIncludes: Inlay, Slotted Set Screw, Paint Fill
Thread Size: 1/4"Overall Length: 0.66"
Tap Type (In.): BlindThread Type: Bushing, Brass
Length: 0.66"Diameter: 1.16"
Style: InstrumentBase Dia. (In.): 1.28125
Type: 0.52"Item: Control Knob
Finish: High GlossKnob Type: Control Knob
Overall Height: 0.656Height: 0.656"
Material: GP PhenolicStandards: Set Screw - H.H. Brass
Height (In.): 0.656Country of Origin (subject to change): Taiwan, Province of China

Description

Control Knob, Length 0.66 In., Thread Size 1/4 In., Diameter 1.16 In., Tap Type (In.) Blind, Base Dia. (In.) 1.28125, Knob Type Control Knob, Style Instrument, Material GP Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Inlay, Slotted Set Screw, Paint Fill, Height 0.656 In., Height (In.) 0.656, Overall Height 0.656, Overall Length 0.66 In., Thread Type Bushing, Brass, Type 0.52 In., Width -30 to 400 F

Reviews