Control Knob, 1/4" Thread Size, Molded Hole Type, 0.65" c'bore

DAVIES| Zoro #: G0911443| Mfr #: 1202BA

$4.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 0.625Height (In.): 0.625Diameter: 0.53"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0911443 Mfr #: 1202BA
Overall Height: 0.625Height (In.): 0.625
Diameter: 0.53"Thread Size: 1/4"
Type: 0.53"Tap Type (In.): Blind
Overall Length: 0.63"Width: -30 to 400 F
Height: 0.625"Length: 0.63"
Standards: Set Screw - H.H. BrassMaterial: GP Phenolic
Item: Control KnobIncludes: Inlay, Slotted Set Screw, Cup Point
Knob Type: Control KnobStyle: Instrument
Thread Type: Molded HoleBase Dia. (In.): 0.78125
Finish: High GlossBore: 0.65" c'bore
Country of Origin (subject to change): United States

Description

Control Knob, Length 0.63 In., Thread Size 1/4 In., Diameter 0.53 In., Tap Type (In.) Blind, Base Dia. (In.) 0.78125, Knob Type Control Knob, Style Instrument, Material GP Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Inlay, Slotted Set Screw, Cup Point, Height 0.625 In., Height (In.) 0.625, Overall Height 0.625, Overall Length 0.63 In., Thread Type Molded Hole, Type 0.53 In., Width -30 to 400 F, Bore 0.65 In. c'bore

Reviews