DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Control Knob, 1/4" Thread Size, Bushing, Brass Type, 0.36" c'bore

DAVIES| Zoro #: G1540515| Mfr #: 1140

$1.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 0.55"
Height (In.): 0.55
Base Dia. (In.): 0.59375
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540515 Mfr #: 1140
Length: 0.55"Height (In.): 0.55
Base Dia. (In.): 0.59375Material: Inj. Phenolic
Width: -30 to 400 FDiameter: 0.48"
Thread Size: 1/4"Includes: Cup Point Set Screw, Paint Fill
Style: InstrumentKnob Type: Control Knob
Overall Height: 0.55Overall Length: 0.55"
Standards: Set Screw - H.H. BrassType: 0.25"
Bore: 0.36" c'boreFinish: High Gloss
Height: 0.55"Item: Control Knob
Tap Type (In.): BlindThread Type: Bushing, Brass
Country of Origin (subject to change): Taiwan, Province of China

Description

Control Knob, Length 0.55 In., Thread Size 1/4 In., Diameter 0.48 In., Tap Type (In.) Blind, Base Dia. (In.) 0.59375, Knob Type Control Knob, Style Instrument, Material Inj. Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Cup Point Set Screw, Paint Fill, Height 0.55 In., Height (In.) 0.55, Overall Height 0.55, Overall Length 0.55 In., Thread Type Bushing, Brass, Type 0.25 In., Width -30 to 400 F, Bore 0.36 In. c'bore

Reviews