Control Knob, 1/4" Thread Size, Bushing, Brass Type

DAVIES| Zoro #: G0387554| Mfr #: 1150

$1.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: -30 to 400 FHeight (In.): 0.781Base Dia. (In.): 0.953125
Save 15%. Sign up for Z-mail.


Zoro #: G0387554 Mfr #: 1150
Width: -30 to 400 FHeight (In.): 0.781
Base Dia. (In.): 0.953125Diameter: 0.75"
Thread Size: 1/4"Includes: Slotted Set Screw, Paint Fill
Material: GP PhenolicStyle: Instrument
Knob Type: Control KnobOverall Height: 0.781
Overall Length: 0.78"Standards: Set Screw - H.H. Brass
Type: 0.38"Length: 0.78"
Finish: High GlossHeight: 0.781"
Item: Control KnobTap Type (In.): Blind
Thread Type: Bushing, BrassCountry of Origin (subject to change): Taiwan, Province of China


Control Knob, Thread Size (In.) 1/4 In., Dia. (In.) 3/4 In., Tap Type (In.) Blind, Base Dia. (In.) 61/64, Knob Type Control Knob, Style Instrument, Material GP Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Slotted Set Screw, Paint Fill, Height (In.) 0.781, Length (In.) 0.78 In., Overall Height 0.781, Overall Length 0.78 In., Thread Type Bushing, Brass, Type 0.38 In., Width -30 to 400 F