SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic

DAVIES| Zoro #: G1687226| Mfr #: 0140

$1.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: GP PhenolicOverall Height: 1.186Base Dia. (In.): 0.578125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687226 Mfr #: 0140
Material: GP PhenolicOverall Height: 1.186
Base Dia. (In.): 0.578125Tap Type (In.): Blind
Thread Size: 5/16-18Height (In.): 1.186
Type: 0.50"Item: Deluxe Ball Knob
Width: -30 to 400 FOverall Length: 1.18"
Standards: H. H. BrassLength: 1.18"
Height: 1.186"Diameter: 1.25"
Knob Type: Ball KnobStyle: Deluxe Ball
Finish: High GlossThread Type: Course
Country of Origin (subject to change): India

Description

Deluxe Ball Knob, Thread Size (In.) 5/16-18, Dia. (In.) 1-1/4 In., Tap Type (In.) Blind, Base Dia. (In.) 37/64, Knob Type Ball Knob, Style Deluxe Ball, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.186, Length (In.) 1.18 In., Overall Height 1.186, Overall Length 1.18 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews