Deluxe Ball Knob, 3/8-24 Thread Size, 0.88" Type, GP Phenolic

DAVIES| Zoro #: G2316736| Mfr #: 0155-B

$6.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Height (In.): 1.859
Base Dia. (In.): 1.0625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316736 Mfr #: 0155-B
Width: -30 to 400 FHeight (In.): 1.859
Base Dia. (In.): 1.0625Material: GP Phenolic
Diameter: 2.00"Thread Size: 3/8-24
Tap Type (In.): BlindStyle: Deluxe Ball
Knob Type: Ball KnobOverall Height: 1.859
Overall Length: 1.85"Standards: Steel, Zinc Plated
Type: 0.88"Length: 1.85"
Finish: High GlossHeight: 1.859"
Item: Deluxe Ball KnobThread Type: Fine
Country of Origin (subject to change): India

Description

Deluxe Ball Knob, Thread Size (In.) 3/8-24, Dia. (In.) 2 In., Tap Type (In.) Blind, Base Dia. (In.) 1-1/16, Knob Type Ball Knob, Style Deluxe Ball, Material GP Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 1.859, Length (In.) 1.85 In., Overall Height 1.859, Overall Length 1.85 In., Thread Type Fine, Type 0.88 In., Width -30 to 400 F

Reviews