Deluxe Ball Knob, 5/8-18 Thread Size, 0.75" Type, GP Phenolic

DAVIES| Zoro #: G1221893| Mfr #: 0155-E

$8.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: -30 to 400 FHeight (In.): 1.859Base Dia. (In.): 1.0625
Save 15%. Sign up for Z-mail.


Zoro #: G1221893 Mfr #: 0155-E
Width: -30 to 400 FHeight (In.): 1.859
Base Dia. (In.): 1.0625Material: GP Phenolic
Diameter: 2.00"Thread Size: 5/8-18
Tap Type (In.): BlindStyle: Deluxe Ball
Knob Type: Ball KnobOverall Height: 1.859
Overall Length: 1.85"Standards: H. H. Brass
Type: 0.75"Length: 1.85"
Finish: High GlossHeight: 1.859"
Item: Deluxe Ball KnobThread Type: Fine
Country of Origin (subject to change): India


Deluxe Ball Knob, Thread Size (In.) 5/8-18, Dia. (In.) 2 In., Tap Type (In.) Blind, Base Dia. (In.) 1-1/16, Knob Type Ball Knob, Style Deluxe Ball, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.859, Length (In.) 1.85 In., Overall Height 1.859, Overall Length 1.85 In., Thread Type Fine, Type 0.75 In., Width -30 to 400 F