Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic

DAVIES| Zoro #: G1363747| Mfr #: 0130-A

$1.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Height (In.): 0.734
Base Dia. (In.): 0.375
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363747 Mfr #: 0130-A
Width: -30 to 400 FHeight (In.): 0.734
Base Dia. (In.): 0.375Material: GP Phenolic
Diameter: 0.78"Thread Size: 1/4-20
Tap Type (In.): BlindStyle: Deluxe Ball
Knob Type: Ball KnobOverall Height: 0.734
Overall Length: 0.73"Standards: H. H. Brass
Type: 0.38"Length: 0.73"
Finish: High GlossHeight: 0.734"
Item: Deluxe Ball KnobThread Type: Course
Country of Origin (subject to change): India

Description

Deluxe Ball Knob, Length 0.73 In., Thread Size 1/4-20, Diameter 0.78 In., Tap Type (In.) Blind, Base Dia. (In.) 0.375, Knob Type Ball Knob, Style Deluxe Ball, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height 0.734 In., Height (In.) 0.734, Overall Height 0.734, Overall Length 0.73 In., Thread Type Course, Type 0.38 In., Width -30 to 400 F

Reviews