BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fluted Knob, 1/4-20 Thread Size, 0.89"L, Blind Tap, HR Phenolic

DAVIES| Zoro #: G1168255| Mfr #: 2850

$1.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): BlindLength: 0.89"Style: Husky-Five Lobe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1168255 Mfr #: 2850
Tap Type (In.): BlindLength: 0.89"
Style: Husky-Five LobeMaterial: HR Phenolic
Diameter: 1.00"Includes: Inlay
Width: -30 to 400 FHeight: 0.875"
Standards: H. H. BrassThread Size: 1/4-20
Height (In.): 0.875Overall Height: 0.875
Finish: Dull-SwirlThread Type: Course
Item: Fluted KnobBase Dia. (In.): 0.75
Overall Length: 0.89"Knob Type: Clamp Knob
Type: 0.37"Country of Origin (subject to change): United States

Description

Fluted Knob, Thread Size (In.) 1/4-20, Dia. (In.) 1 In., Tap Type (In.) Blind, Base Dia. (In.) 3/4, Knob Type Clamp Knob, Style Husky-Five Lobe, Material HR Phenolic, Finish Dull-Swirl, Standards H. H. Brass, Includes Inlay, Height (In.) 0.875, Length (In.) 0.89 In., Overall Height 0.875, Overall Length 0.89 In., Thread Type Course, Type 0.37 In., Width -30 to 400 F

Reviews