KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluted Knob, 3/8-16 Thread Size, 0.83"L, Blind Tap, HR Phenolic

DAVIES| Zoro #: G1263385| Mfr #: 2860-B

$2.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fluted Knob
Material: HR Phenolic
Type: 0.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263385 Mfr #: 2860-B
Item: Fluted KnobMaterial: HR Phenolic
Type: 0.50"Tap Type (In.): Blind
Thread Type: CourseDiameter: 1.19"
Knob Type: Clamp KnobOverall Length: 0.83"
Style: Husky-Five LobeOverall Height: 0.813
Finish: Dull-SwirlHeight: 0.813"
Standards: H. H. BrassHeight (In.): 0.813
Width: -30 to 400 FThread Size: 3/8-16
Length: 0.83"Base Dia. (In.): 0.1875
Country of Origin (subject to change): United States

Description

Fluted Knob, Length 0.83 In., Thread Size 3/8-16, Diameter 1.19 In., Tap Type (In.) Blind, Base Dia. (In.) 0.1875, Knob Type Clamp Knob, Style Husky-Five Lobe, Material HR Phenolic, Finish Dull-Swirl, Standards H. H. Brass, Height 0.813 In., Height (In.) 0.813, Overall Height 0.813, Overall Length 0.83 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews