Fluted Knob, 5/16-18 Thread Size, 0.88"L, Blind Tap, HR Phenolic

DAVIES| Zoro #: G0281985| Mfr #: 2870-A

$2.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Inlay
Item: Fluted Knob
Material: HR Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0281985 Mfr #: 2870-A
Includes: InlayItem: Fluted Knob
Material: HR PhenolicTap Type (In.): Blind
Thread Type: CourseDiameter: 1.625"
Knob Type: Clamp KnobOverall Length: 0.88"
Style: Husky-Five LobeOverall Height: 0.875
Height: 0.875"Standards: H. H. Brass
Type: 0.50"Width: -30 to 400 F
Thread Size: 5/16-18Finish: Dull-Swirl
Length: 0.88"Base Dia. (In.): 1.15625
Height (In.): 0.875Country of Origin (subject to change): United States

Description

Fluted Knob, Thread Size (In.) 5/16-18, Dia. (In.) 1-5/8 In., Tap Type (In.) Blind, Base Dia. (In.) 1-5/32, Knob Type Clamp Knob, Style Husky-Five Lobe, Material HR Phenolic, Finish Dull-Swirl, Standards H. H. Brass, Includes Inlay, Height (In.) 0.875, Length (In.) 0.88 In., Overall Height 0.875, Overall Length 0.88 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews