KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluted Knob, 3/8-16 Thread Size, 1.55"L, Blind Tap, HR Phenolic

DAVIES| Zoro #: G0873616| Mfr #: 2890-B

$4.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fluted Knob
Material: HR Phenolic
Type: 0.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0873616 Mfr #: 2890-B
Item: Fluted KnobMaterial: HR Phenolic
Type: 0.50"Tap Type (In.): Blind
Thread Type: CourseDiameter: 2.50"
Knob Type: Clamp KnobOverall Length: 1.55"
Style: Husky-Five LobeOverall Height: 1.50
Finish: Patern MatteHeight: 1.50"
Standards: H. H. BrassHeight (In.): 1.50
Width: -30 to 400 FThread Size: 3/8-16
Length: 1.55"Base Dia. (In.): 1.25
Country of Origin (subject to change): United States

Description

Fluted Knob, Thread Size (In.) 3/8-16, Dia. (In.) 2-1/2 In., Tap Type (In.) Blind, Base Dia. (In.) 1-1/4, Knob Type Clamp Knob, Style Husky-Five Lobe, Material HR Phenolic, Finish Patern Matte, Standards H. H. Brass, Height (In.) 1.50, Length (In.) 1.55 In., Overall Height 1.50, Overall Length 1.55 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews