BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fluted Tapered Knob, 1/4-20 Thread Size, 3.89"L, Blind Tap, HR Phenolic

DAVIES| Zoro #: G2064194| Mfr #: 0710-A

$5.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): BlindLength: 3.89"Style: Fluted Tapered
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064194 Mfr #: 0710-A
Tap Type (In.): BlindLength: 3.89"
Style: Fluted TaperedMaterial: HR Phenolic
Diameter: 1.125"Height: 3.875"
Width: -30 to 400 FThread Type: Course
Standards: H. H. BrassThread Size: 1/4-20
Height (In.): 3.875Overall Height: 3.875
Finish: High GlossItem: Fluted Tapered Knob
Base Dia. (In.): 1.125Overall Length: 3.89"
Knob Type: HandlesType: 0.50"
Country of Origin (subject to change): United States

Description

Fluted Tapered Knob, Thread Size (In.) 1/4-20, Dia. (In.) 1-1/8 In., Tap Type (In.) Blind, Base Dia. (In.) 1-1/8, Knob Type Handles, Style Fluted Tapered, Material HR Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 3.875, Length (In.) 3.89 In., Overall Height 3.875, Overall Length 3.89 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews