BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Four Prong Knob, Clamp Knob, 1/4-20 Size, 2"L, HR Phenolic

DAVIES| Zoro #: G0417767| Mfr #: 2820-J

$2.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 2.00"Style: Four ArmMaterial: HR Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0417767 Mfr #: 2820-J
Length: 2.00"Style: Four Arm
Material: HR PhenolicDiameter: 1.50"
Height: 1.00"Width: -30 to 400 F
Thread Type: CourseStandards: Steel, Zinc Plated
Thread Size: 1/4-20Height (In.): 1.00
Overall Height: 1.0Finish: High Gloss
Item: Four Prong KnobBase Dia. (In.): 0.625
Overall Length: 2.00"Knob Type: Clamp Knob
Screw Length: 1.00"Country of Origin (subject to change): United States

Description

Four Prong Knob, Screw Length (In.) 1.00 In., Thread Size (In.) 1/4-20, Dia. (In.) 1-1/2 In., Base Dia. (In.) 5/8, Knob Type Clamp Knob, Style Four Arm, Material HR Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 1.0, Length (In.) 2.00 In., Overall Height 1.0, Overall Length 2.00 In., Thread Type Course, Width -30 to 400 F

Reviews