Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic

DAVIES| Zoro #: G0454797| Mfr #: 2820AT

$2.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Includes: Pad Print
Thread Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454797 Mfr #: 2820AT
Width: -30 to 400 FIncludes: Pad Print
Thread Size: 1/4-20Overall Length: 1.00"
Tap Type (In.): ThruThread Type: Course
Length: 1.00"Diameter: 1.50"
Style: Four ArmBase Dia. (In.): 0.625
Type: 0.38"Item: Four Prong Knob
Finish: High GlossKnob Type: Clamp Knob
Overall Height: 1.0Height: 1.00"
Material: HR PhenolicStandards: H. H. Brass
Height (In.): 1.00Country of Origin (subject to change): United States

Description

Four Prong Knob, Thread Size (In.) 1/4-20, Dia. (In.) 1-1/2 In., Tap Type (In.) Thru, Base Dia. (In.) 5/8, Knob Type Clamp Knob, Style Four Arm, Material HR Phenolic, Finish High Gloss, Standards H. H. Brass, Includes Pad Print, Height (In.) 1.0, Length (In.) 1.00 In., Overall Height 1.0, Overall Length 1.00 In., Thread Type Course, Type 0.38 In., Width -30 to 400 F

Reviews