PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Four Prong Knob, Clamp Knob, 3/8-16 Size, 1"L, HR Phenolic

DAVIES| Zoro #: G2091467| Mfr #: 2820-B

$1.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: CourseMaterial: HR PhenolicBase Dia. (In.): 0.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2091467 Mfr #: 2820-B
Thread Type: CourseMaterial: HR Phenolic
Base Dia. (In.): 0.625Height: 1.00"
Style: Four ArmType: 0.50"
Overall Height: 1.0Knob Type: Clamp Knob
Diameter: 1.50"Item: Four Prong Knob
Finish: High GlossLength: 1.00"
Width: -30 to 400 FHeight (In.): 1.00
Overall Length: 1.00"Thread Size: 3/8-16
Standards: H. H. BrassTap Type (In.): Blind
Country of Origin (subject to change): United States

Description

Four Prong Knob, Thread Size (In.) 3/8-16, Dia. (In.) 1-1/2 In., Tap Type (In.) Blind, Base Dia. (In.) 5/8, Knob Type Clamp Knob, Style Four Arm, Material HR Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.0, Length (In.) 1.00 In., Overall Height 1.0, Overall Length 1.00 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews