*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.25"L, HR Phenolic

DAVIES| Zoro #: G2275235| Mfr #: 2820-T

$1.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Four Prong Knob
Material: HR Phenolic
Thread Type: Course
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275235 Mfr #: 2820-T
Item: Four Prong KnobMaterial: HR Phenolic
Thread Type: CourseScrew Length: 1.25"
Diameter: 1.50"Knob Type: Clamp Knob
Overall Length: 2.25"Style: Four Arm
Overall Height: 1.0Finish: High Gloss
Height: 1.00"Standards: Steel, Zinc Plated
Height (In.): 1.00Width: -30 to 400 F
Thread Size: 5/16-18Length: 2.25"
Base Dia. (In.): 0.625Country of Origin (subject to change): United States

Description

Four Prong Knob, Screw Length (In.) 1.25 In., Thread Size (In.) 5/16-18, Dia. (In.) 1-1/2 In., Base Dia. (In.) 5/8, Knob Type Clamp Knob, Style Four Arm, Material HR Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 1.0, Length (In.) 2.25 In., Overall Height 1.0, Overall Length 2.25 In., Thread Type Course, Width -30 to 400 F

Reviews