Four Prong Knob, Clamp Knob, 1/4-20 Size, 1.50"L, HR Phenolic

DAVIES| Zoro #: G0385104| Mfr #: 2830AP

$2.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Height (In.): 1.00
Base Dia. (In.): 0.875
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0385104 Mfr #: 2830AP
Width: -30 to 400 FHeight (In.): 1.00
Base Dia. (In.): 0.875Material: HR Phenolic
Diameter: 2.00"Thread Size: 1/4-20
Style: Four ArmKnob Type: Clamp Knob
Overall Height: 1.0Overall Length: 1.50"
Standards: Steel, Zinc PlatedLength: 1.50"
Finish: High GlossHeight: 1.00"
Item: Four Prong KnobThread Type: Course
Screw Length: 0.50"Country of Origin (subject to change): United States

Description

Four Prong Knob, Screw Length (In.) 0.50 In., Thread Size (In.) 1/4-20, Dia. (In.) 2 In., Base Dia. (In.) 7/8, Knob Type Clamp Knob, Style Four Arm, Material HR Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 1.0, Length (In.) 1.50 In., Overall Height 1.0, Overall Length 1.50 In., Thread Type Course, Width -30 to 400 F

Reviews