BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.51"L, HR Phenolic

DAVIES| Zoro #: G1131785| Mfr #: 2830-T

$2.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Knob Type: Clamp KnobOverall Height: 1.0Style: Four Arm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131785 Mfr #: 2830-T
Knob Type: Clamp KnobOverall Height: 1.0
Style: Four ArmFinish: High Gloss
Standards: Steel, Zinc PlatedBase Dia. (In.): 0.875
Thread Size: 3/8-16Height (In.): 1.00
Length: 2.51"Width: -30 to 400 F
Screw Length: 1.50"Height: 1.00"
Material: HR PhenolicDiameter: 2.00"
Item: Four Prong KnobOverall Length: 2.51"
Thread Type: CourseCountry of Origin (subject to change): United States

Description

Four Prong Knob, Screw Length (In.) 1.50 In., Thread Size (In.) 3/8-16, Dia. (In.) 2 In., Base Dia. (In.) 7/8, Knob Type Clamp Knob, Style Four Arm, Material HR Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 1.0, Length (In.) 2.51 In., Overall Height 1.0, Overall Length 2.51 In., Thread Type Course, Width -30 to 400 F

Reviews