SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Four Prong Knob, Clamp Knob, 3/8-16 Size, 1"L, HR Phenolic

DAVIES| Zoro #: G0907785| Mfr #: 2830BJ

$3.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 FHeight (In.): 1.00Base Dia. (In.): 0.875
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907785 Mfr #: 2830BJ
Width: -30 to 400 FHeight (In.): 1.00
Base Dia. (In.): 0.875Material: HR Phenolic
Diameter: 2.00"Thread Size: 3/8-16
Tap Type (In.): ThruStyle: Four Arm
Knob Type: Clamp KnobOverall Height: 1.0
Overall Length: 1.00"Standards: H. H. Brass
Type: 0.50"Length: 1.00"
Finish: High GlossHeight: 1.00"
Item: Four Prong KnobThread Type: Course
Country of Origin (subject to change): United States

Description

Four Prong Knob, Thread Size (In.) 3/8-16, Dia. (In.) 2 In., Tap Type (In.) Thru, Base Dia. (In.) 7/8, Knob Type Clamp Knob, Style Four Arm, Material HR Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.0, Length (In.) 1.00 In., Overall Height 1.0, Overall Length 1.00 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews