Davies
Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic
Mfr # 2830-A
Zoro # G1858997
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 2"
- Finish High Gloss
- Height 1.00"
Explore More Products
- DAVIES Deluxe Ball Knob, 5/8-18 Thread Size, 0.75" Type, GP Phenolic 0155-E
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2"L, HR Phenolic 2820-G
- DAVIES Deluxe Ball Knob, 3/8-24 Thread Size, 0.50" Type, GP Phenolic 0140-B
- DAVIES Ball Knob, M10 x 1.5 Thread Size, 1.32"L, Blind Tap 0033AJ
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.77"L, GP Phenolic 3704-S
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.78"L, GP Phenolic 0070-D
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1.13"L, GP Phenolic 2840
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.75"L, HR Phenolic 2820-Y
- DAVIES Round Grip Clamp Knob, 10-32 Thread Size, 1.00"L 2965KN
- KIPP Mushroom Knob, Thermoplastic, Size: 2, D= M06, D1= 25, Comp: Steel, Cap: Black K0251.06
- KIPP Tapered knob, thermoset PF-31 plastic, M10. Diameter 35 mm. K1207.10
- Davies Hand Knobs and Wheels